Motion
02640142

Made in USA
02640142

5/32 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
MI ITEM #11673863
MFR #02640142
List Price$114.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640142

5/32 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
MI ITEM #11673863
MFR #02640142

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.83/each for your price

Overview

Mfr description
02640142 02640142 P5N C2 5/32 X 7/8 X 6
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.

Specifications

  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • Width
    5/32 in
  • Height
    7/8 in
  • Overall Length
    6 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P5N
  • PSC Code
    3411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought