Motion
02640191

Made in USA
02640191

3/16 Inch Wide x 1-1/8 Inch High x 6-1/2 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
Mi Item #11673866
MFR #02640191
Price$102.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640191

3/16 Inch Wide x 1-1/8 Inch High x 6-1/2 Inch Long, Parallel Blade, Cutoff Blade;C2 Grade, Bright Finish
Mi Item #11673866
MFR #02640191

Mfr description
02640191 02640191 P8 C2 3/16X1-1/8X6-1/2
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.80/each

Specifications

Dimensions

  • Height
    1-1/8 in
  • Overall Length
    6-1/2 in
  • Width
    3/16 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P8
  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)