Motion
02640472

Made in USA
02640472

1/8 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
MI ITEM #11673872
MFR #02640472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640472

1/8 Inch Wide x 11/16 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
MI ITEM #11673872
MFR #02640472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02640472 02640472 P3 C6 1/8 X 11/16 X 5
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.

Specifications

  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • Width
    1/8 in
  • Height
    11/16 in
  • Overall Length
    5 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text