Overview
Mfr description
02640498 02640498 P5S C6 3/16 X 11/16X 5
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic.
- Carbide tips cuts faster than high speed steel
- The carbide tip is brazed onto the steel head of a shank
- It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
Specifications
- MaterialCarbide-Tipped
- Material GradeC6
- Width3/16 in
- Height11/16 in
- Overall Length5 in
- Blade Width StyleParallel
- Finish CoatingBright
- Industry Standard NumberP5S
- PSC Code3411
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data