Motion
02640506

Made in USA
02640506

1/8 Inch Wide x 3/4 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
Mi Item #11673875
MFR #02640506
Price$84.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640506

1/8 Inch Wide x 3/4 Inch High x 5 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
Mi Item #11673875
MFR #02640506

Mfr description
02640506 02640506 P3W C6 1/8 X 3/4 X 6 C
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.43/each

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    5 in
  • Width
    1/8 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P3W
  • Material
    Carbide-Tipped
  • Material Grade
    C6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)