Motion
02640563

Made in USA
02640563

1/4 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
MI ITEM #11673880
MFR #02640563
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640563

1/4 Inch Wide x 7/8 Inch High x 6 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
MI ITEM #11673880
MFR #02640563

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02640563 02640563 P6 C6 1/4 X 7/8 X 6 C/
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.

Specifications

  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • Width
    1/4 in
  • Height
    7/8 in
  • Overall Length
    6 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P6
  • PSC Code
    3411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought