Motion
02640571

Made in USA
02640571

1/8 Inch Wide x 1-1/8 Inch High x 6-1/2 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
Mi Item #11673881
MFR #02640571
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640571

1/8 Inch Wide x 1-1/8 Inch High x 6-1/2 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
Mi Item #11673881
MFR #02640571

Mfr description
02640571 02640571 P8X C6 1/8X1-1/8X6-1/2
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1-1/8 in
  • Overall Length
    6-1/2 in
  • Width
    1/8 in

Details

  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P8X
  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)