Motion
02640597

Made in USA
02640597

3/16 Inch Wide x 1-1/8 Inch High x 6-1/2 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
MI ITEM #11673883
MFR #02640597
List Price$164.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640597

3/16 Inch Wide x 1-1/8 Inch High x 6-1/2 Inch Long, Parallel Blade, Cutoff Blade;C6 Grade, Bright Finish
MI ITEM #11673883
MFR #02640597

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$164.05/each for your price

Overview

Mfr description
02640597 02640597 P8 C6 3/16X1-1/8X6-1/2
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.

Specifications

  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • Width
    3/16 in
  • Height
    1-1/8 in
  • Overall Length
    6-1/2 in
  • Blade Width Style
    Parallel
  • Finish Coating
    Bright
  • Industry Standard Number
    P8
  • PSC Code
    3411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text