Motion
02640720

Made in USA
02640720

1/16 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
MI ITEM #11673884
MFR #02640720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640720

1/16 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
MI ITEM #11673884
MFR #02640720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02640720 02640720 P1 C6 1/16X1/2 X 4-1/2
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
  • Titanium nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • Width
    1/16 in
  • Height
    1/2 in
  • Overall Length
    4-1/2 in
  • Blade Width Style
    Tapered
  • Finish Coating
    TiN
  • Industry Standard Number
    P1
  • PSC Code
    3411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought