Motion
02640787

Made in USA
02640787

5/32 Inch Wide x 11/16 Inch High x 5 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
Mi Item #11673890
MFR #02640787
Price$118.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640787

5/32 Inch Wide x 11/16 Inch High x 5 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
Mi Item #11673890
MFR #02640787

Mfr description
02640787 02640787 P4 C6 5/32 X 11/16 X 5
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.35/each

Specifications

Dimensions

  • Height
    11/16 in
  • Overall Length
    5 in
  • Width
    5/32 in

Details

  • Blade Width Style
    Tapered
  • Finish Coating
    TiN
  • Industry Standard Number
    P4
  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)