Motion
02640811

Made in USA
02640811

5/32 Inch Wide x 3/4 Inch High x 5 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
Mi Item #11673893
MFR #02640811
Price$362.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640811

5/32 Inch Wide x 3/4 Inch High x 5 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
Mi Item #11673893
MFR #02640811

Mfr description
02640811 02640811 P4W C6 5/32 X 3/4 X 5
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.63/each

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    5 in
  • Width
    5/32 in

Details

  • Blade Width Style
    Tapered
  • Finish Coating
    TiN
  • Industry Standard Number
    P4W
  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)