Motion
02640845

Made in USA
02640845

5/32 Inch Wide x 7/8 Inch High x 6 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
Mi Item #11673895
MFR #02640845
Price$92.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640845

5/32 Inch Wide x 7/8 Inch High x 6 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
Mi Item #11673895
MFR #02640845

Mfr description
02640845 02640845 P5N C6 5/32 X 7/8 X 6
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.03/each

Specifications

Dimensions

  • Height
    7/8 in
  • Overall Length
    6 in
  • Width
    5/32 in

Details

  • Blade Width Style
    Tapered
  • Finish Coating
    TiN
  • Industry Standard Number
    P5N
  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)