Motion
02640886

Made in USA
02640886

5/32 Inch Wide x 1-1/8 Inch High x 6-1/2 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
MI ITEM #11673899
MFR #02640886
List Price$116.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02640886

5/32 Inch Wide x 1-1/8 Inch High x 6-1/2 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, TiN Coated
MI ITEM #11673899
MFR #02640886

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$116.15/each for your price

Overview

Mfr description
02640886 02640886 P8N C6 5/32X1-1/8X6.5
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.
  • Titanium nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • Width
    5/32 in
  • Height
    1-1/8 in
  • Overall Length
    6-1/2 in
  • Blade Width Style
    Tapered
  • Finish Coating
    TiN
  • Industry Standard Number
    P8N
  • PSC Code
    3411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text