Motion
02641330

Made in USA
02641330

1/8 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, Bright Finish
Mi Item #11673904
MFR #02641330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02641330

1/8 Inch Wide x 1/2 Inch High x 4-1/2 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, Bright Finish
Mi Item #11673904
MFR #02641330

Mfr description
02641330 02641330 T3S C6 1/8X1/2X 4-1/2
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1/2 in
  • Overall Length
    4-1/2 in
  • Width
    1/8 in

Details

  • Blade Width Style
    Tapered
  • Finish Coating
    Bright
  • Industry Standard Number
    T3S
  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)