Motion
02641363

Made in USA
02641363

1/8 Inch Wide x 11/16 Inch High x 4-5/16 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, Bright Finish
Mi Item #11673905
MFR #02641363
Price$110.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02641363

1/8 Inch Wide x 11/16 Inch High x 4-5/16 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, Bright Finish
Mi Item #11673905
MFR #02641363

Mfr description
02641363 02641363 T3 C6 1/8X11/16X4-5/16
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.45/each

Specifications

Dimensions

  • Height
    11/16 in
  • Overall Length
    4-5/16 in
  • Width
    1/8 in

Details

  • Blade Width Style
    Tapered
  • Finish Coating
    Bright
  • Industry Standard Number
    T3
  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • PSC Code
    3411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)