Motion
02641421

Made in USA
02641421

3/16 Inch Wide x 11/16 Inch High x 5 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, Bright Finish
MI ITEM #11673907
MFR #02641421
List Price$159.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02641421

3/16 Inch Wide x 11/16 Inch High x 5 Inch Long, Tapered Blade, Cutoff Blade;C6 Grade, Bright Finish
MI ITEM #11673907
MFR #02641421

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$159.15/each for your price

Overview

Mfr description
02641421 02641421 T5SC6 3/16 X 11/16 X 5
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys.

Specifications

  • Material
    Carbide-Tipped
  • Material Grade
    C6
  • Width
    3/16 in
  • Height
    11/16 in
  • Overall Length
    5 in
  • Blade Width Style
    Tapered
  • Finish Coating
    Bright
  • Industry Standard Number
    T5S
  • PSC Code
    3411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text