Motion
02647451

Made in USA
02647451

54" Long x 1-1/2" Wide, Gas One Cylinder Mount;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12, 14" Diameter Cylinders
Mi Item #11673915
MFR #02647451
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02647451

54" Long x 1-1/2" Wide, Gas One Cylinder Mount;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12, 14" Diameter Cylinders
Mi Item #11673915
MFR #02647451

Mfr description
02647451 02647451 SINGLE CYLINDER WALL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4, 5, 6, 7, 8, 9, 10, 11, 12, 14

Details

  • Type
    One Cylinder Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)