Motion
02647535

Made in USA
02647535

12" Long x 28" Wide x 30" High, Gas Two Cylinder Wall/Floor Stand;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12" Diameter Cylinders
Mi Item #11673923
MFR #02647535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02647535

12" Long x 28" Wide x 30" High, Gas Two Cylinder Wall/Floor Stand;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12" Diameter Cylinders
Mi Item #11673923
MFR #02647535

Mfr description
02647535 02647535 TWO CYLINDER WALL/FLOO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4, 5, 6, 7, 8, 9, 10, 11, 12

Details

  • Type
    Two Cylinder Wall/Floor Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)