1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02647618
47" OAH Cylinder Hand Truck;Swept Back Handle, Steel, Full Pneumatic Wheels
MI ITEM #
11673929
MFR #
02647618
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
Made in USA 02647618
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02647618
47" OAH Cylinder Hand Truck;Swept Back Handle, Steel, Full Pneumatic Wheels
MI ITEM #
11673929
MFR #
02647618
Mfr description
02647618 02647618 ONE CYLINDER HEAVY DUT
Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
47 in
Overall Width
19
Wheel Diameter
10-1/2
Wheel Width
4 in
Details
Handle Type
Swept Back
Material
Steel
Type
Cylinder Hand Truck
Wheel Type
Full Pneumatic
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items