Motion
02995207

Made in USA
02995207

3/4" Screw, Grade 8 Alloy Steel USS Flat Washer 0.805" ID x 2.03" OD, 0.177" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674047
MFR #02995207
List Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02995207

3/4" Screw, Grade 8 Alloy Steel USS Flat Washer 0.805" ID x 2.03" OD, 0.177" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674047
MFR #02995207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.80/each for your price

Overview

Mfr description
02995207 02995207 3/4" GR8 ZINC USS FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1770 in
  • Type
    USS
  • Screw Size
    3/4
  • Outside Diameter Range
    1.9930 in~
  • Outside Diameter
    2.0300 in
  • Material Grade
    Grade 8
  • Inside Diameter Range
    ~0.8420 in
  • Inside Diameter
    0.8050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text