Motion
03001161

Made in USA
03001161

9/16" Diam, 15/64" Wide, Carbide-Tipped T-Slot Cutter - 17/64" Neck Diam, 35/64" Neck Length, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, Uncoated
MI ITEM #11674053
MFR #03001161
Price$292.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03001161

9/16" Diam, 15/64" Wide, Carbide-Tipped T-Slot Cutter - 17/64" Neck Diam, 35/64" Neck Length, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, Uncoated
MI ITEM #11674053
MFR #03001161

Mfr description
03001161 03001161 STAGGERED TOOTH 1/4 CA
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.73/each

Specifications

Dimensions

  • Bolt Size
    1/4 in
  • Cutter Diameter
    9/16 in
  • Cutter Width
    15/64 in
  • Neck Diameter
    0.2656 in
  • Neck Length
    35/64 in
  • Overall Length
    2-19/32 in
  • Shank Diameter
    1/2 in
  • Shank Length
    1-13/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • Number Of Teeth
    6
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)