Motion
03001401

Made in USA
03001401

1-1/4" Diam, 31/64" Wide, Carbide-Tipped T-Slot Cutter - 21/32" Neck Diam, 1-9/64" Neck Length, 1" Shank Diam, 2-5/16" Shank Length, 3-15/16" OAL, 5/8" Bolt, Uncoated
Mi Item #11674057
MFR #03001401
Price$553.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03001401

1-1/4" Diam, 31/64" Wide, Carbide-Tipped T-Slot Cutter - 21/32" Neck Diam, 1-9/64" Neck Length, 1" Shank Diam, 2-5/16" Shank Length, 3-15/16" OAL, 5/8" Bolt, Uncoated
Mi Item #11674057
MFR #03001401

Mfr description
03001401 03001401 STAGGERED TOOTH 5/8 CA
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.00/each

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    31/64 in
  • Neck Diameter
    0.6563 in
  • Neck Length
    1-9/64 in
  • Overall Length
    3-15/16 in
  • Shank Diameter
    1 in
  • Shank Length
    2-5/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • Number Of Teeth
    6
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)