Motion
03001484

Made in USA
03001484

1-15/32" Diam, 5/8" Wide, Carbide-Tipped T-Slot Cutter - 25/32" Neck Diam, 1-1/2" Neck Length, 1" Shank Diam, 2-5/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, Uncoated
Mi Item #11674058
MFR #03001484
Price$744.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03001484

1-15/32" Diam, 5/8" Wide, Carbide-Tipped T-Slot Cutter - 25/32" Neck Diam, 1-1/2" Neck Length, 1" Shank Diam, 2-5/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, Uncoated
Mi Item #11674058
MFR #03001484

Mfr description
03001484 03001484 STAGGERED TOOTH 3/4 CA
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$744.33/each

Specifications

Dimensions

  • Bolt Size
    3/4 in
  • Cutter Diameter
    1-15/32 in
  • Cutter Width
    5/8 in
  • Neck Diameter
    0.7813 in
  • Neck Length
    1-1/2 in
  • Overall Length
    4-7/16 in
  • Shank Diameter
    1 in
  • Shank Length
    2-5/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Grade
    C2
  • Number Of Teeth
    6
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)