Motion
03001740

Made in USA
03001740

2-7/32" Diam, 1-3/32" Wide, Carbide-Tipped T-Slot Cutter - 1-7/32" Neck Diam, 1-31/32" Neck Length, 1-1/4" Shank Diam, 2-5/16" Shank Length, 5-3/8" OAL, 1-1/4" Bolt, Uncoated
MI ITEM #11674060
MFR #03001740
Price$1,024.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03001740

2-7/32" Diam, 1-3/32" Wide, Carbide-Tipped T-Slot Cutter - 1-7/32" Neck Diam, 1-31/32" Neck Length, 1-1/4" Shank Diam, 2-5/16" Shank Length, 5-3/8" OAL, 1-1/4" Bolt, Uncoated
MI ITEM #11674060
MFR #03001740

Mfr description
03001740 03001740 STAGGERED TOOTH 1 1/4
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,024.08/each

Specifications

Dimensions

  • Bolt Size
    1-1/4 in
  • Cutter Diameter
    2-7/32 in
  • Cutter Width
    1-3/32 in
  • Neck Diameter
    1.2188 in
  • Neck Length
    1-31/32 in
  • Overall Length
    5-3/8 in
  • Shank Diameter
    1-1/4 in
  • Shank Length
    2-5/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Teeth
    8
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)