Motion
03013349

Made in USA
03013349

9/16" Diam, 15/64" Wide, Cobalt T-Slot Cutter - 17/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, Uncoated
Mi Item #11674062
MFR #03013349
Price$164.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03013349

9/16" Diam, 15/64" Wide, Cobalt T-Slot Cutter - 17/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, Uncoated
Mi Item #11674062
MFR #03013349

Mfr description
03013349 03013349 1/4 STRAIGHT SHANK USA
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.48/each

Specifications

Dimensions

  • Bolt Size
    1/4 in
  • Cutter Diameter
    9/16 in
  • Cutter Width
    15/64 in
  • Neck Diameter
    0.2656 in
  • Overall Length
    2-19/32 in
  • Shank Diameter
    1/2 in
  • Shank Length
    1-13/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    8
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)