Motion
03013398

Made in USA
03013398

1-15/32" Diam, 5/8" Wide, Cobalt T-Slot Cutter - 25/32" Neck Diam, 1" Shank Diam, 2-15/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, Uncoated
Mi Item #11674067
MFR #03013398
Price$467.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03013398

1-15/32" Diam, 5/8" Wide, Cobalt T-Slot Cutter - 25/32" Neck Diam, 1" Shank Diam, 2-15/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, Uncoated
Mi Item #11674067
MFR #03013398

Mfr description
03013398 03013398 3/4 STRAIGHT SHANK USA
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$467.03/each

Specifications

Dimensions

  • Bolt Size
    3/4 in
  • Cutter Diameter
    1-15/32 in
  • Cutter Width
    5/8 in
  • Neck Diameter
    0.7813 in
  • Overall Length
    4-7/16 in
  • Shank Diameter
    1 in
  • Shank Length
    2-15/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    8
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)