Motion
03025608

Made in USA
03025608

1/2" Diam x 5/32" Wide Carbide-Tipped 45° Dovetail Cutter;TiN Finish, 3/8" Shank Diam, 2-1/8" OAL, 3 Teeth
MI ITEM #11674068
MFR #03025608
List Price$253.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025608

1/2" Diam x 5/32" Wide Carbide-Tipped 45° Dovetail Cutter;TiN Finish, 3/8" Shank Diam, 2-1/8" OAL, 3 Teeth
MI ITEM #11674068
MFR #03025608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$253.13/each for your price

Overview

Mfr description
03025608 03025608 1/2X5/32X3/8SH 45DEG U
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    45
  • Material
    Carbide-Tipped
  • Shank Diameter
    3/8 in
  • Overall Length
    2-1/8 in
  • Number Of Teeth
    3
  • Finish Coating
    TiN
  • Corner Radius
    0.0200
  • Cutting Diameter
    0.5000 in
  • Cutting Width
    0.1563 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought