Motion
03025616

Made in USA
03025616

3/4" Diam x 1/4" Wide Carbide-Tipped 45° Dovetail Cutter;TiN Finish, 3/8" Shank Diam, 2-1/4" OAL, 3 Teeth
Mi Item #11674069
MFR #03025616
Price$308.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025616

3/4" Diam x 1/4" Wide Carbide-Tipped 45° Dovetail Cutter;TiN Finish, 3/8" Shank Diam, 2-1/4" OAL, 3 Teeth
Mi Item #11674069
MFR #03025616

Mfr description
03025616 03025616 3/4X1/4X3/8SH 45DEG US
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.05/each

Specifications

Dimensions

  • Corner Radius
    0.0200
  • Cutting Diameter
    0.7500 in
  • Cutting Width
    0.2500 in
  • Included Angle
    45
  • Overall Length
    2-1/4 in
  • Shank Diameter
    3/8 in

Details

  • Finish Coating
    TiN
  • Material
    Carbide-Tipped
  • Number Of Teeth
    3
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)