Motion
03025624

Made in USA
03025624

1" Diam x 5/16" Wide Carbide-Tipped 45° Dovetail Cutter;TiN Finish, 1/2" Shank Diam, 2-1/2" OAL, 4 Teeth
MI ITEM #11674070
MFR #03025624
List Price$337.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025624

1" Diam x 5/16" Wide Carbide-Tipped 45° Dovetail Cutter;TiN Finish, 1/2" Shank Diam, 2-1/2" OAL, 4 Teeth
MI ITEM #11674070
MFR #03025624

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$337.28/each for your price

Overview

Mfr description
03025624 03025624 1X5/16X1/2SH 45DEG USA
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    45
  • Material
    Carbide-Tipped
  • Shank Diameter
    1/2 in
  • Overall Length
    2-1/2 in
  • Number Of Teeth
    4
  • Finish Coating
    TiN
  • Corner Radius
    0.0200
  • Cutting Diameter
    1.0000 in
  • Cutting Width
    0.3125 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text