Motion
03025640

Made in USA
03025640

1-1/2" Diam x 1/2" Wide Carbide-Tipped 45° Dovetail Cutter;TiN Finish, 3/4" Shank Diam, 3-1/4" OAL, 4 Teeth
MI ITEM #11674072
MFR #03025640
List Price$491.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025640

1-1/2" Diam x 1/2" Wide Carbide-Tipped 45° Dovetail Cutter;TiN Finish, 3/4" Shank Diam, 3-1/4" OAL, 4 Teeth
MI ITEM #11674072
MFR #03025640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$491.28/each for your price

Overview

Mfr description
03025640 03025640 1 1/2X1/2X3/4SH 45DEG
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    45
  • Material
    Carbide-Tipped
  • Shank Diameter
    3/4 in
  • Overall Length
    3-1/4 in
  • Number Of Teeth
    4
  • Finish Coating
    TiN
  • Corner Radius
    0.0200
  • Cutting Diameter
    1.5000 in
  • Cutting Width
    0.5000 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text