Motion
03025715

Made in USA
03025715

1-1/4" Diam x 1/2" Wide Carbide-Tipped 60° Dovetail Cutter;TiN Finish, 5/8" Shank Diam, 2-3/4" OAL, 4 Teeth
MI ITEM #11674079
MFR #03025715
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025715

1-1/4" Diam x 1/2" Wide Carbide-Tipped 60° Dovetail Cutter;TiN Finish, 5/8" Shank Diam, 2-3/4" OAL, 4 Teeth
MI ITEM #11674079
MFR #03025715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03025715 03025715 1 1/4X1/2X5/8SH 60DEG
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    60
  • Material
    Carbide-Tipped
  • Shank Diameter
    5/8 in
  • Overall Length
    2-3/4 in
  • Number Of Teeth
    4
  • Finish Coating
    TiN
  • Corner Radius
    0.0200
  • Cutting Diameter
    1.2500 in
  • Cutting Width
    0.5000 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text