Motion
03025921

Made in USA
03025921

9/16" Diam, 15/64" Wide, Carbide-Tipped T-Slot Cutter - 17/64" Neck Diam, 35/64" Neck Length, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, TiN Finish
MI ITEM #11674084
MFR #03025921
List Price$313.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025921

9/16" Diam, 15/64" Wide, Carbide-Tipped T-Slot Cutter - 17/64" Neck Diam, 35/64" Neck Length, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt, TiN Finish
MI ITEM #11674084
MFR #03025921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$313.23/each for your price

Overview

Mfr description
03025921 03025921 1/4 BOLT USA TIN C/T T
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Bolt Size
    1/4 in
  • Cutter Diameter
    9/16 in
  • Cutter Width
    15/64 in
  • Material
    Carbide-Tipped
  • Neck Diameter
    0.2656 in
  • Shank Diameter
    1/2 in
  • Overall Length
    2-19/32 in
  • Number Of Teeth
    6
  • Finish Coating
    TiN
  • Tooth Type
    Staggered
  • Neck Length
    35/64 in
  • Roughing Type
    None
  • Shank Length
    1-13/16 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought