Motion
03025939

Made in USA
03025939

21/32" Diam, 17/64" Wide, Carbide-Tipped T-Slot Cutter - 21/64" Neck Diam, 39/64" Neck Length, 1/2" Shank Diam, 1-13/16" Shank Length, 2-11/16" OAL, 5/16" Bolt, TiN Finish
MI ITEM #11674085
MFR #03025939
List Price$325.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025939

21/32" Diam, 17/64" Wide, Carbide-Tipped T-Slot Cutter - 21/64" Neck Diam, 39/64" Neck Length, 1/2" Shank Diam, 1-13/16" Shank Length, 2-11/16" OAL, 5/16" Bolt, TiN Finish
MI ITEM #11674085
MFR #03025939

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$325.00/each for your price

Overview

Mfr description
03025939 03025939 5/16 BOLT USA TIN C/T
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Bolt Size
    5/16 in
  • Cutter Diameter
    21/32 in
  • Cutter Width
    17/64 in
  • Material
    Carbide-Tipped
  • Neck Diameter
    0.3281 in
  • Shank Diameter
    1/2 in
  • Overall Length
    2-11/16 in
  • Number Of Teeth
    6
  • Finish Coating
    TiN
  • Tooth Type
    Staggered
  • Neck Length
    39/64 in
  • Roughing Type
    None
  • Shank Length
    1-13/16 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text