Motion
03025947

Made in USA
03025947

25/32" Diam, 21/64" Wide, Carbide-Tipped T-Slot Cutter - 13/32" Neck Diam, 55/64" Neck Length, 3/4" Shank Diam, 2-1/16" Shank Length, 3-1/4" OAL, 3/8" Bolt, TiN Finish
MI ITEM #11674086
MFR #03025947
List Price$418.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025947

25/32" Diam, 21/64" Wide, Carbide-Tipped T-Slot Cutter - 13/32" Neck Diam, 55/64" Neck Length, 3/4" Shank Diam, 2-1/16" Shank Length, 3-1/4" OAL, 3/8" Bolt, TiN Finish
MI ITEM #11674086
MFR #03025947

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$418.98/each for your price

Overview

Mfr description
03025947 03025947 3/8 BOLT USA TIN C/T T
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Bolt Size
    3/8 in
  • Cutter Diameter
    25/32 in
  • Cutter Width
    21/64 in
  • Material
    Carbide-Tipped
  • Neck Diameter
    0.4063 in
  • Shank Diameter
    3/4 in
  • Overall Length
    3-1/4 in
  • Number Of Teeth
    6
  • Finish Coating
    TiN
  • Tooth Type
    Staggered
  • Neck Length
    55/64 in
  • Roughing Type
    None
  • Shank Length
    2-1/16 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text