Motion
03025954

Made in USA
03025954

31/32" Diam, 25/64" Wide, Carbide-Tipped T-Slot Cutter - 17/32" Neck Diam, 63/64" Neck Length, 3/4" Shank Diam, 2-1/16" Shank Length, 3-7/16" OAL, 1/2" Bolt, TiN Finish
Mi Item #11674087
MFR #03025954
Price$452.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025954

31/32" Diam, 25/64" Wide, Carbide-Tipped T-Slot Cutter - 17/32" Neck Diam, 63/64" Neck Length, 3/4" Shank Diam, 2-1/16" Shank Length, 3-7/16" OAL, 1/2" Bolt, TiN Finish
Mi Item #11674087
MFR #03025954

Mfr description
03025954 03025954 1/2 BOLT USA TIN C/T T
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.18/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Cutter Diameter
    31/32 in
  • Cutter Width
    25/64 in
  • Neck Diameter
    0.5313 in
  • Neck Length
    63/64 in
  • Overall Length
    3-7/16 in
  • Shank Diameter
    3/4 in
  • Shank Length
    2-1/16 in

Details

  • Finish Coating
    TiN
  • Material
    Carbide-Tipped
  • Number Of Teeth
    6
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)