Motion
03025962

Made in USA
03025962

1-1/4" Diam, 31/64" Wide, Carbide-Tipped T-Slot Cutter - 21/32" Neck Diam, 1-9/64" Neck Length, 1" Shank Diam, 2-5/16" Shank Length, 3-15/16" OAL, 5/8" Bolt, TiN Finish
MI ITEM #11674088
MFR #03025962
List Price$597.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025962

1-1/4" Diam, 31/64" Wide, Carbide-Tipped T-Slot Cutter - 21/32" Neck Diam, 1-9/64" Neck Length, 1" Shank Diam, 2-5/16" Shank Length, 3-15/16" OAL, 5/8" Bolt, TiN Finish
MI ITEM #11674088
MFR #03025962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$597.28/each for your price

Overview

Mfr description
03025962 03025962 5/8 BOLT USA TIN C/T T
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Bolt Size
    5/8 in
  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    31/64 in
  • Material
    Carbide-Tipped
  • Neck Diameter
    0.6563 in
  • Shank Diameter
    1 in
  • Overall Length
    3-15/16 in
  • Number Of Teeth
    6
  • Finish Coating
    TiN
  • Tooth Type
    Staggered
  • Neck Length
    1-9/64 in
  • Roughing Type
    None
  • Shank Length
    2-5/16 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought