Motion
03025970

Made in USA
03025970

1-15/32" Diam, 5/8" Wide, Carbide-Tipped T-Slot Cutter - 25/32" Neck Diam, 1-1/2" Neck Length, 1" Shank Diam, 2-5/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, TiN Finish
Mi Item #11674089
MFR #03025970
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03025970

1-15/32" Diam, 5/8" Wide, Carbide-Tipped T-Slot Cutter - 25/32" Neck Diam, 1-1/2" Neck Length, 1" Shank Diam, 2-5/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, TiN Finish
Mi Item #11674089
MFR #03025970

Mfr description
03025970 03025970 3/4 BOLT USA TIN C/T T
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    3/4 in
  • Cutter Diameter
    1-15/32 in
  • Cutter Width
    5/8 in
  • Neck Diameter
    0.7813 in
  • Neck Length
    1-1/2 in
  • Overall Length
    4-7/16 in
  • Shank Diameter
    1 in
  • Shank Length
    2-5/16 in

Details

  • Finish Coating
    TiN
  • Material
    Carbide-Tipped
  • Number Of Teeth
    6
  • Roughing Type
    None
  • Tooth Type
    Staggered
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)