Motion
03040086

Made in USA
03040086

3/8" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 1/8" Thick, DSN Shim Style, Negative Rake
MI ITEM #11674097
MFR #03040086
List Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040086

3/8" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 1/8" Thick, DSN Shim Style, Negative Rake
MI ITEM #11674097
MFR #03040086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.63/each for your price

Overview

Mfr description
03040086 03040086 DSN-322 NEG SHIM SEAT
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    3/8 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Diamond
  • Shim Style
    DSN
  • Thickness
    1/8 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text