Motion
03040094

Made in USA
03040094

1/2" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, DSN Shim Style, Negative Rake
Mi Item #11674098
MFR #03040094
Price$18.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040094

1/2" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, DSN Shim Style, Negative Rake
Mi Item #11674098
MFR #03040094

Mfr description
03040094 03040094 DSN-432 NEG SHIM SEAT
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.58/each

Specifications

Dimensions

  • Insert Inscribed Circle
    1/2 in
  • Thickness
    3/16 in

Details

  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Diamond
  • Shim Style
    DSN
  • Type
    Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)