Motion
03040250

Made in USA
03040250

1" Inscribed Circle, Round Shim for Indexables Carbide, 1/4" Thick, IRSN Shim Style, Negative Rake
MI ITEM #11674103
MFR #03040250
List Price$39.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040250

1" Inscribed Circle, Round Shim for Indexables Carbide, 1/4" Thick, IRSN Shim Style, Negative Rake
MI ITEM #11674103
MFR #03040250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.88/each for your price

Overview

Mfr description
03040250 03040250 IRSN-84 NEG SHIM SEAT
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    1 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Round
  • Shim Style
    IRSN
  • Thickness
    1/4 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text