Motion
03040292

Made in USA
03040292

1" Inscribed Circle, Square Shim for Indexables Carbide, 1/4" Thick, ISSN Shim Style, Negative Rake
MI ITEM #11674106
MFR #03040292
List Price$35.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040292

1" Inscribed Circle, Square Shim for Indexables Carbide, 1/4" Thick, ISSN Shim Style, Negative Rake
MI ITEM #11674106
MFR #03040292

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.38/each for your price

Overview

Mfr description
03040292 03040292 ISSN-846 NEG SHIM SEAT
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    1 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Square
  • Shim Style
    ISSN
  • Thickness
    1/4 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought