Motion
03040391

Made in USA
03040391

1/2" Inscribed Circle, Trigon Shim for Indexables Carbide, 3/16" Thick, IWSN Shim Style, Negative Rake
Mi Item #11674114
MFR #03040391
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040391

1/2" Inscribed Circle, Trigon Shim for Indexables Carbide, 3/16" Thick, IWSN Shim Style, Negative Rake
Mi Item #11674114
MFR #03040391

Mfr description
03040391 03040391 IWSN-432 NEG SHIM SEAT
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Insert Inscribed Circle
    1/2 in
  • Thickness
    3/16 in

Details

  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Trigon
  • Shim Style
    IWSN
  • Type
    Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)