Motion
03040474

Made in USA
03040474

1/2" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, MCN Shim Style, Negative Rake
MI ITEM #11674117
MFR #03040474
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040474

1/2" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, MCN Shim Style, Negative Rake
MI ITEM #11674117
MFR #03040474

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
03040474 03040474 MCN-432 NEG SHIM SEAT
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    1/2 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Diamond
  • Shim Style
    MCN
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought