Motion
03040623

Made in USA
03040623

3/4" Inscribed Circle, Square Shim for Indexables Carbide, 3/16" Thick, SM Shim Style, Negative Rake
Mi Item #11674126
MFR #03040623
Price$32.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040623

3/4" Inscribed Circle, Square Shim for Indexables Carbide, 3/16" Thick, SM Shim Style, Negative Rake
Mi Item #11674126
MFR #03040623

Mfr description
03040623 03040623 SM-216 NEG SHIM SEAT U
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.55/each

Specifications

Dimensions

  • Insert Inscribed Circle
    3/4 in
  • Thickness
    3/16 in

Details

  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Square
  • Shim Style
    SM
  • Type
    Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)