Motion
03040649

Made in USA
03040649

1/2" Inscribed Circle, Triangle Interchangeable Head Shim for Indexables Carbide, 3/16" Thick, SM Shim Style, Negative Rake, Left Hand, Right Hand Cut
MI ITEM #11674128
MFR #03040649
List Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040649

1/2" Inscribed Circle, Triangle Interchangeable Head Shim for Indexables Carbide, 3/16" Thick, SM Shim Style, Negative Rake, Left Hand, Right Hand Cut
MI ITEM #11674128
MFR #03040649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.50/each for your price

Overview

Mfr description
03040649 03040649 SM-292 NEG SHIM SEAT U
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Complete Toolholder Comp
    H32-DTFNL4W, H32-DTFNR4W, H36-DTFNL4W, H36-DTFNR4W, H40-DTFNL4W, H40-DTFNR4W
  • Cutting Direction
    Left Hand, Right Hand
  • Insert Inscribed Circle
    1/2 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Triangle
  • Shim Style
    SM
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text