Motion
03040706

Made in USA
03040706

3/8" Inscribed Circle, Diamond (Shape) Interchangeable Head Shim for Indexables Carbide, 1/8" Thick, SM Shim Style, Negative Rake, Left Hand, Right Hand Cut
MI ITEM #11674134
MFR #03040706
List Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040706

3/8" Inscribed Circle, Diamond (Shape) Interchangeable Head Shim for Indexables Carbide, 1/8" Thick, SM Shim Style, Negative Rake, Left Hand, Right Hand Cut
MI ITEM #11674134
MFR #03040706

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.68/each for your price

Overview

Mfr description
03040706 03040706 SM-310 NEG SHIM SEAT U
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Complete Toolholder Comp
    H20-DVUNL3W, H20-DVUNR3W, H24-DVUNL3W, H24-DVUNR3W, H32-DVUNL3W, H32-DVUNR3W
  • Cutting Direction
    Left Hand, Right Hand
  • Insert Inscribed Circle
    3/8 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Diamond
  • Shim Style
    SM
  • Thickness
    1/8 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought