Motion
03040714

Made in USA
03040714

5/8" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, SM Shim Style, Negative Rake
MI ITEM #11674135
MFR #03040714
List Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040714

5/8" Inscribed Circle, Diamond (Shape) Shim for Indexables Carbide, 3/16" Thick, SM Shim Style, Negative Rake
MI ITEM #11674135
MFR #03040714

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.38/each for your price

Overview

Mfr description
03040714 03040714 SM-390 NEG SHIM SEAT U
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    5/8 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Diamond
  • Shim Style
    SM
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought