Motion
03040805

Made in USA
03040805

3/8" Inscribed Circle, Triangle Shim for Indexables Carbide, 1/8" Thick, STN Shim Style, Negative Rake
MI ITEM #11674136
MFR #03040805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040805

3/8" Inscribed Circle, Triangle Shim for Indexables Carbide, 1/8" Thick, STN Shim Style, Negative Rake
MI ITEM #11674136
MFR #03040805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03040805 03040805 STN-32 NEG SHIM SEAT U
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Inscribed Circle
    3/8 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Triangle
  • Shim Style
    STN
  • Thickness
    1/8 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text