Motion
03040870

Made in USA
03040870

1/2" Inscribed Circle, Triangle Shim for Indexables Carbide, 3/16" Thick, TSN Shim Style, Negative Rake, Left Hand, Right Hand Cut
MI ITEM #11674139
MFR #03040870
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040870

1/2" Inscribed Circle, Triangle Shim for Indexables Carbide, 3/16" Thick, TSN Shim Style, Negative Rake, Left Hand, Right Hand Cut
MI ITEM #11674139
MFR #03040870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03040870 03040870 TSN-435 NEG SHIM SEAT
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Complete Toolholder Comp
    TGL/R 16-4, TGL/R 85-4
  • Cutting Direction
    Left Hand, Right Hand
  • Insert Inscribed Circle
    1/2 in
  • Material
    Carbide
  • Rake
    Negative
  • Shape
    Triangle
  • Shim Style
    TSN
  • Thickness
    3/16 in
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought