Motion
03040938

Made in USA
03040938

1/2" Inscribed Circle, Triangle Shim for Indexables Carbide, 1/8" Thick, SM Shim Style, Positive Rake
MI ITEM #11674145
MFR #03040938
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03040938

1/2" Inscribed Circle, Triangle Shim for Indexables Carbide, 1/8" Thick, SM Shim Style, Positive Rake
MI ITEM #11674145
MFR #03040938

Mfr description
03040938 03040938 SM-37 POS SHIM SEAT US
  • Solid carbide is extremely heat resistant and used for high speed applications.
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.38/each

Specifications

Dimensions

  • Insert Inscribed Circle
    1/2 in
  • Thickness
    1/8 in

Details

  • Material
    Carbide
  • Rake
    Positive
  • Shape
    Triangle
  • Shim Style
    SM
  • Type
    Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)